Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Applicator 3MNPA-1, Blue, 25PK

  • Mfr # 3MNPA-1-B

  • Zoro # G816059404


product price: $28.25
/pk 25, $1.13/ea

Key Features

Color
Blue
Material
Plastic
Length
4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MNPA-1-B
Zoro #
G816059404
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
3 in

Details

Color
Blue
Material
Plastic
Item
Squeegee

Description

Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.