Hand Applicator, Vinyl, Blue, PK25
Mfr # PA1-B
Zoro # G1427492
product price: $26.99
/pk 25, $1.08/eaKey Features
Overall Length
4 in
Color
Blue
Features
Flexible and Durable for Use When Hand Applying Film, Premask or Vinyl Tape. Perfect for FRP or Other Textured Surfaces.
Length
4 in
Type
Squeegee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA1-B
Zoro #
G1427492
UPC #
00051128092064
Country of Origin
United States
Dimensions
Overall Length
4 in
Length
4 in
Width
2 3/4 in
Overall Width
3 in
Details
Item
Hand Applicator
Color
Blue
Features
Flexible and Durable for Use When Hand Applying Film, Premask or Vinyl Tape. Perfect for FRP or Other Textured Surfaces.
Type
Squeegee
Material
Plastic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Design
Reusable
Tether Style
Tether Capable
Applicator Type
Grip
Number Included
25
Product Type
Hand Applicator
Description
The 3M PA1-B Hand Applicator is a versatile tool that you can use for a variety of purposes. It has a 2 3/4 in. width and 4 in. length, which makes it easy to work with different sized parts. The blue hand applicator is made of vinyl and can be reused as needed. Its straight wireway design makes it compatible with standard tool tethering systems. Whether you are an experienced professional or just starting out, the 3M PA1-B Hand Applicator will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.