Hand Block, 05441, 2-3/4 in x 7-3/4 in, 10PK
- Mfr # 5441
- Zoro # G815783034
product price:Â
$
436.99
/pk of 10, $43.70/ea
Free Shipping & Returns
Key Features
Product Type
Hand Block
Pack Size
1 per Pack
Density Rating
Firm
Application
Hand Sanding, Sanding
Vacuum Support
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5441
- Zoro #
- G815783034
- UPC #
- -
- Country of Origin
- United States
- Item
- Block
- Product Type
- Hand Block
- Pack Size
- 1 per Pack
- Density Rating
- Firm
- Application
- Hand Sanding, Sanding
- Vacuum Support
- No
- Sanding Type
- Dry
- Color
- Yellow
- Attachment Type
- PSA
- Firmness
- Hard
Dimensions
- Length
- 7 in
- For Sheet Length
- 7-3/4 in
- For Sheet Width
- 2-3/4 in
- Width
- 2 in
Description
3M Stikit Hand Blocks offer a durable flat surface with good adhesion for hand sanding with 3M Stikit Sheet Rolls and Stikit Sheets. Made of sturdy, long-lasting material, these yellow blocks are available in firm and soft density for added control in hand sanding and finishing applications. The block fits comfortably in the palm and its ergonomic design relieves hand cramping.
- Tough, durable, long-wearing construction
- Ergonomic shape fits in your hand easily to reduce fatigue
- Even pressure distribution eliminates finger marks on the workpiece
- Designed for ease of use with 3MTM StikitTM Sheets and Rolls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.