Shop 3M
See all product information
Create Account
Hand-Masker Pre-assembled Masking Film & Tape Kit M3000-PAK-SC
- Mfr # 7100111027
- Zoro # G612306009
product price:Â
$
97.29
/ea
Key Features
Tape Width
1.5
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
- 7100111027
- Zoro #
- G612306009
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Width
- 1.5
Description
The 3MTM Hand-MaskerTM pre-assembled masking film kit is an easy way to get started with 3MTM Hand-MaskerTM masking systems. This tool's versatility and special features make it the contractor's choice for masking. Use for painting, drywall texturing, interior/exterior wall finishing and floor sanding. The 3MTM Hand-MaskerTM M3000 dispenser applies pre-folded masking film or plastic up to 144 in/12 ft or masking paper up to 18 in simultaneously with ScotchBlueTM painter's tape 3/4 to 2 in. Best Used When: Preparing For Painting, Ceiling Texturing, Exterior Wall Finishing Or Floor SandingSaves Time: Applies Painter'S Tape To Masking Film Or Paper In One Continuous ApplicationFor Use With: 3M Hand-Masker Masking Films, Plastic, And Scotchbl