Zoro Homepage

Hand Pad Holder, Hook/Loop, PK10

  • Mfr # 961

  • Zoro # G2919244


product price: $87.79
/pk 10, $8.78/ea
Free Shipping & Returns

Key Features

Length
4 3/4 in
Width
3 1/2 in
Attachment Type
Hook-and-Loop
For Use With
Non-Woven Abrasive Hand Pads
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961
Zoro #
G2919244
UPC #
50048011094934
Country of Origin
United States

Dimensions

Length
4 3/4 in
Width
3 1/2 in
Overall Width
3 1/2 in
Overall Length
4 3/4 in

Details

Attachment Type
Hook-and-Loop
For Use With
Non-Woven Abrasive Hand Pads
Material
Plastic
Item
Hand Pad Holder
Device Material
Plastic
Compatible Abrasive Type
Surface-Conditioning Pads
Pad Shape
Rectangle
Abrasive Mounting Type
Hook-and-Loop
Color
Gray
Abrasive Type
Non-Woven
Series
961

Description

If you work with sanding discs, the 3M 09493 Hand Pad Holder is a must-have. It will make your job easier and more efficient. The hook and loop design of this holder ensures it stays securely in place on your hand pad. You can also use it to hold other tools such as grinding wheels or drill bits. This hand pad holder has a length of 4 3/4 in., width of 3 1/2 in., and length of 4 3/4 in.. Its plastic material makes it lightweight and easy to handle. The 3M Hook and Loop Hand Pad Holder is an essential tool for keeping your workspace organized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.