Hand Pad, Nylon, Brown, PK10
Mfr # 50048011083006
Zoro # G5773302
product price: $264.99
/pk 10, $26.50/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
4 in
Material
Nylon/Stainless Steel
Color
Brown
Used On
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50048011083006
Zoro #
G5773302
UPC #
50048011083006
Country of Origin
United States
Dimensions
Length
6 in
Width
4 in
Overall Width
4 in
Overall Length
6 in
Details
Item
Hand Pad
Material
Nylon/Stainless Steel
Color
Brown
Used On
General Purpose
Abrasive
Yes
Application
Multipurpose
Mildew Resistant
No
Chemical Resistant
Yes
Handle Material
Nylon/Stainless Steel
Series
Scotch-Brite
Handle Color
Brown
Product Type
Pad Holder
Pad Color
Brown
Resistance Properties
Chemical Resistant
Antimicrobial
No
Description
Hand Pad, Material Nylon/Stainless Steel, Product Type Pad Holder, Overall Length 6 in, Overall Width 4 in, Antimicrobial No, Pad Color Brown, Series Scotch-Brite, Standards Not Applicable, Application Multipurpose, Resistance Properties Chemical Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.