
Hand Sanding Pad 50199, 1-1/4in Soft Black Vinyl Face, 20/pk
Mfr # 50199
Zoro # G5444892
product price: $209.99
/pk 20, $10.50/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4 in
Length
2 in
Width
1-1/4 in
Color
Red
Attachment Type
Pressure Sensitive Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50199
Zoro #
G5444892
UPC #
00051111501993
Country of Origin
United States
Dimensions
Diameter
1-1/4 in
Length
2 in
Width
1-1/4 in
Details
Item
Hand Sand Pad 50199,1-1/4" Soft Blk,PK20
Color
Red
Attachment Type
Pressure Sensitive Adhesive
For Use With
Hand Sanding
Density
Soft
Front Color
Black
Description
Hand Sand Pad 50199,1-1/4 In. Soft Blk,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.