Zoro Homepage

Handheld Tape Dispenser, Blue, Pistol

  • Mfr # 700

  • Zoro # G6101295


product price: $44.75
/ea

Key Features

Color
Blue
Material
Plastic
Length
8 1/4 in
Core Size
1 in
Includes
Conversion kit for 1/4 in Wide Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700
Zoro #
G6101295
UPC #
00051115646966
Country of Origin
China

Dimensions

Length
8 1/4 in
Core Size
1 in
Width
1 1/2 in
Height
8 5/8 in
Overall Depth
8 5/8 in
Overall Width
1 1/2 in
Minimum Tape Width
1/2 in
Overall Length
8 1/4 in
Compatible Core Diameter
1 in
Maximum Tape Width
3/4 in

Details

Item
Handheld Tape Dispenser
Color
Blue
Material
Plastic
Includes
Conversion kit for 1/4 in Wide Rolls
Number of Slots
1
Adapter Included
Yes
Frame Material
Plastic
Brand and Series
Scotch ATG 752
Handle Style
Pistol
Compatible Tape Type
Adhesive Transfer Tape
Handle Material
Plastic
Dispenser Style
Handheld

Description

Handheld Tape Dispenser, Handheld, Compatible Core Diameter 1 in, Minimum Tape Width 1/2 in, Maximum Tape Width 3/4 in, Color Blue, Brand and Series Scotch ATG 752, Frame Material Plastic, Handle Material Plastic, Adapter Included Adapter Included, Blade Edge Not Applicable, Blade Material Not Applicable, Compatible Tape Type Adhesive Transfer Tape, Features Industrial, Assembly, Handle Style Pistol, Overall Depth 8 5/8 in, Overall Length 8 1/4 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.