Zoro Homepage

Handheld Tape Dispenser, Loop

  • Mfr # 26237

  • Zoro # G016318899


product price: $11.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26237
Zoro #
G016318899
UPC #
0021200193347
Country of Origin
United States

Details

Item
Painters Tape Applicator

Description

Handheld Tape Dispenser, Handheld, Compatible Core Diameter 3 in, Minimum Tape Width 1 3/8 in, Maximum Tape Width 1 3/8 in, Frame Material Plastic, Handle Material Plastic, Adapter Included Adapter Not Included, Blade Edge Straight, Blade Material Stainless Steel, Compatible Tape Type Painter's Tape, Features Attaching, Sealing, Decorative Edging, Window Sealing, Handle Style Loop, Includes Dispenser, ScotchBlue(TM) Original Painter's Tape, Overall Depth 2 in, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.