Zoro Homepage
This item is Discontinued.
3M Hang Tab 1075, Clear, 2 In X 2 In, Conveniently Packaged 7010300523

Hang Tab 1075, Clear, 2 In X 2 In, Conveniently Packaged (Discontinued)

  • Mfr # 7010300523
  • Zoro # G604220290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010300523
Zoro #
G604220290
UPC #
51125749503
Country of Origin
Unknown

Description

Display with Confidence_x000D_
3MTM Hang Tab 1075 features a biaxially oriented polyester film backing with pressure-sensitive, synthetic, rubber resin adhesive that sticks well to most products and packaging surfaces for display applications. They are abrasion, split and edge tear resistant. 3MTM Hang Tab 1075 features a delta style hole for hanging product on double-wire pegs or self-centering on standard pegs in retail locations._x000D_
Recommended Applications_x000D_
Hanging merchandise in retail locations_x000D_
Repairing of damaged hanging packaging_x000D_
Re-locating product to maximize store shelf space_x000D_
Provide versatility in sales displays_x000D_
Pre-cut Performance_x000D_
These pre-cut tabs are stacked 10 high in convenient pads for easy manual application and portability. They are handy for hanging retail product as well as for in-store repair of damaged packaging.

  • 2 x 2, delta style hole for hanging product in retail locations
  • Pressure sensitive, synthetic rubber adhesives sticks instantly to shrink-wrapped packages, cartons and product surfaces for easy application
  • Edge tear and split resistant backing holds up over time
  • Clear tape allows packag(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.