Shop 3M
See all product information
Create Account
Hard Hat
- Mfr # H-801SFV-UV
- Zoro # G123357514
product price:Â
$
22.45
/ea
Key Features
Includes Chin Strap
No
Graphics Type
No Graphics
Shell Color
White
Number of Suspension Points
4
Shell Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-801SFV-UV
- Zoro #
- G123357514
- UPC #
- 0076308945275
- Country of Origin
- United States
Dimensions
- Size - Alpha
- One Size
Details
- Includes Chin Strap
- No
- Graphics Type
- No Graphics
- Shell Color
- White
- Number of Suspension Points
- 4
- Shell Pattern
- Solid
- Compatible Suspension Manufacturer Part Number
- H-700-S6, SFH-700-RS4
- Shell Material
- Polyethylene
- Headwear Style
- Full Brim
- ANSI Impact Type
- Type 1
- Accessory Mounting Options
- Earmuff Mount, Side-Slots
- Compatible Suspension Brand
- 3M
- Suspension Adjustment Type
- Ratchet
- Includes
- Replacable Brow Pad, Uvicator
- Includes Reflective Decals
- No
- Standards
- ANSI Z89.1, CSA Z94.1
- ANSI Electrical Class
- Class C
- Series
- H-800
- High-Visibility
- Not High-Visibility
- Venting
- Yes
- Weight
- 14.2 oz
- Item
- Hard Hat
- Reverse Donning
- Non-Reversible
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Weight 14.2 oz, Reverse Donning Non-Reversible, Compatible Suspension Grainger Part Number 21E395, 788VR2, Compatible Suspension Manufacturer Part Number H-700-S6, SFH-700-RS4, Standards ANSI Z89.1, CSA Z94.1, Series H-800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.