Hard Hat, HDPE, Pressure Diffusion Ratchet Suspension, Type 1, Class C, Blue
Mfr # 76244-NUV-H703VL
Zoro # G506397656
product price: $21.15
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 5/8 to 7 3/4
Suspension Adjustment Type
Pressure Diffusion Ratchet Suspension
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76244-NUV-H703VL
Zoro #
G506397656
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6 5/8 to 7 3/4
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Pressure Diffusion Ratchet Suspension
Color
Blue
Head Protection Venting
Yes
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class C
Includes
Replaceable Brow Pad
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.