Zoro Homepage

Hard Hat, HDPE, Pressure Diffusion Ratchet Suspension, Type 1, Class C, Red

  • Mfr # 76453-NUV-H705RL

  • Zoro # G406397657


product price: $20.15
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 5/8 to 7 3/4
Suspension Adjustment Type
Pressure Diffusion Ratchet Suspension
Head Protection Venting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76453-NUV-H705RL
Zoro #
G406397657
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6 5/8 to 7 3/4

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Pressure Diffusion Ratchet Suspension
Color
Red
Head Protection Venting
No
ANSI Classification
Type 1, Class C
Head Protection Graphics
No Graphics
Includes
Replaceable Brow Pad

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material HDPE, Head Protection Venting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.