This item is Discontinued.

3M Hard Hat, Pro, 4 Point 4 pt. Ratchet, Type 1, Class E, Yellow CHH-R-Y6-PS

This item is Discontinued.

3M

Hard Hat, Pro, 4 Point 4 pt. Ratchet, Type 1, Class E, Yellow (Discontinued)

Mfr # CHH-R-Y6-PS
Zoro # G5989529
UPC # 00078371912987
Country of Origin United States
Category Hard Hats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHH-R-Y6-PS
Zoro #
G5989529
UPC #
00078371912987
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits All

Details

Item
Hard Hat
Head Protection Style
Cap
Series
Pro
Suspension Adjustment Type
4 pt. Ratchet
Number of Suspension Points
4
Color
Yellow
Standards
ANSI/ISEA Z89.1; CSA Z94.1
Hard Hat ANSI Class
G, E
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class E
Hard Hat Suspension
4 pt. Ratchet
Hard Hat Style
Cap

Description

Non-Vented Hard Hat w/Ratchet Adjus,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.