Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat System, H-700, 4 Point Ratchet

  • Mfr # H-706SFRFK-UV

  • Zoro # G916059847


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Suspension Adjustment Type
Ratchet
Includes
Ear Muff, Hard Hat, Metal Mesh Faceshield, Visor Seal
Series
H-700
Application
Agriculture, Forestry, Industry
Standards
ANSI Z87.1, ANSI Z89.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-706SFRFK-UV
Zoro #
G916059847
UPC #
00638060434833
Country of Origin
United States

Details

Suspension Adjustment Type
Ratchet
Includes
Ear Muff, Hard Hat, Metal Mesh Faceshield, Visor Seal
Series
H-700
Application
Agriculture, Forestry, Industry
Standards
ANSI Z87.1, ANSI Z89.1
Head Protection Style
Hard Hat
Head Protection Venting
Yes
Number of Suspension Points
4
Item
Hard Hat System
Earmuff Style
Hard Hat Mounted

Description

Hard Hat System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.