
Hardware Kit, High Speed
Mfr # 3302977
Zoro # G001705017
product price: $872.99
/ea
Free Shipping & Returns
Key Features
For Use With
Descent Systems
Standards
ANSI Z359.6-2016, OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Color
Gold, Silver
Includes
Braking Trolley, Pair of Suspension Bars, Secure Snap Hook
Series
Rolldliss(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3302977
Zoro #
G001705017
UPC #
840779073498
Country of Origin
United States
Details
Item
Hardware Kit
For Use With
Descent Systems
Standards
ANSI Z359.6-2016, OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Color
Gold, Silver
Includes
Braking Trolley, Pair of Suspension Bars, Secure Snap Hook
Series
Rolldliss(TM)
Harness End Connection
Snap Hook
Workers per System
1
Kit Includes
Braking Trolley, Pair of Suspension Bars, Secure Snap Hook
Kit Features
Compact and Lightweight, Corrosion-Resistant Steel Construction
Anchorage End Connection
Snap Hook
Weight Capacity
310 lb
Hardware Material
Steel
Product Type
Descender High Speed Hardware Kit
Description
Hardware Kit, Length Not Applicable, Color Gold, Silver, For Use With Descent Systems, Standards ANSI Z359.6-2016, OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502, Hardware Material Steel, Product Type Descender High Speed Hardware Kit, Weight Capacity 310 lb, Includes Braking Trolley, Pair of Suspension Bars, Secure Snap Hook, Line Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.