Zoro Homepage

Hd Assembly, Nh3-1/2 Npt, A3

  • Mfr # 6214415

  • Zoro # G905954535


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Outlet Size
1/2" FNPT
Max. Handling Temp. (Deg. F)
100°F
Application
Coffee and Hot Tea Water Filtration, Coffee and Vending, Cold Beverage, Espresso, Espresso Maker Water Filtration, Ice Machine Water Filtration, Iced Tea, Iced Tea Maker Water Filtration, Steamer, Combi Oven, and Proofer Oven Water Filtration, Vending, Water Filtration for Cold Beverage Dispensers
Series
NH3
Type
SQC Filtration System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6214415
Zoro #
G905954535
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1/2" FNPT
Inlet Size
1/2" FNPT
Fitting Size
1/2 in

Details

Item
Head/Bracket Assembly
Max. Handling Temp. (Deg. F)
100°F
Application
Coffee and Hot Tea Water Filtration, Coffee and Vending, Cold Beverage, Espresso, Espresso Maker Water Filtration, Ice Machine Water Filtration, Iced Tea, Iced Tea Maker Water Filtration, Steamer, Combi Oven, and Proofer Oven Water Filtration, Vending, Water Filtration for Cold Beverage Dispensers
Series
NH3
Type
SQC Filtration System
Max. Pressure
125 psi
Fitting Type
Female NPT

Description

3M 6214415. This is a geniune OEM replacement part from 3M.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.