Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hd/Bracket Assembly, 3/8Jg, A3, W/Tube

  • Mfr # 52-180024

  • Zoro # G305955583


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Features
Built-In Shut-Off Valve; Valve-in-head design
Application
Office Coffee Applications
Fitting Type
Quick Connect
Fitting Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-180024
Zoro #
G305955583
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/8 in

Details

Item
Filter Head
Features
Built-In Shut-Off Valve; Valve-in-head design
Application
Office Coffee Applications
Fitting Type
Quick Connect

Description

3M 52-180024. This is a geniune OEM replacement part from 3M.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.