Head Cover, Versaflo, , S/M
Mfr # S-103S-20
Zoro # G3726895
product price: $683.99
/pk 20, $34.20/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
S/M
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-103S-20
Zoro #
G3726895
UPC #
00051131172494
Country of Origin
China
Dimensions
Size
S/M
Details
Item
Head Cover
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polypropylene
Color
White
Standards
NIOSH Approved
Series
Versaflo
Lens Material
Polyester Film (PET)
Suspension
Fabric
Brand and Series
3M Versaflo
Headgear Type
Hood
Suspension Adjustment Type
Fabric
Hood Material
Polypropylene Coated Nonwoven Polyester
Description
Head Cover, Hood, Headgear Size S/M, PAPR System, SAR System, Versaflo, Fabric Suspension Adjustment Type, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.