Zoro Homepage

Head Harness

  • Mfr # 6897

  • Zoro # G4889735


product price: $32.49
/ea

Key Features

For Use With
3M Full Facepiece 6000 Series
Color
Gray
Material
Thermoplastic Elastomer (TPE)
Series
6000
Includes
Metal Buckles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6897
Zoro #
G4889735
UPC #
50051131370055
Country of Origin
United States

Details

Item
Head Harness
For Use With
3M Full Facepiece 6000 Series
Color
Gray
Material
Thermoplastic Elastomer (TPE)
Series
6000
Includes
Metal Buckles
Compatible with Series
6000
Compatible with Brand
3M
Features
Cost Saving, Extend Equipment Service Life
Brand and Series
3M 6000
Typical Application
Assembly & Mechanical, Cleaning, Facility Maintenance, Painting

Description

Item Head Harness, For Use With 3M Full Facepiece 6000 Series, Compatible with Brand 3M, Compatible with Series 6000, 6000, Includes Metal Buckles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.