Zoro Homepage

Head Harness Assembly, PK5

  • Mfr # 6581

  • Zoro # G5393096


product price: $63.95
/pk 5, $12.79/ea

Key Features

For Use With
6500 Series Half Mask Respirators
Material
Polyester Film
Series
Rugged Comfort 6500
Compatible with Series
3M 6500
Compatible with Brand
3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6581
Zoro #
G5393096
UPC #
50051141558863
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Head Harness Assembly
For Use With
6500 Series Half Mask Respirators
Material
Polyester Film
Series
Rugged Comfort 6500
Compatible with Series
3M 6500
Compatible with Brand
3M
Features
Adjustable Head Harness Assembly and Overmolded/Low Profile Design, Comfort With Four Point Adjustable Cradle, Optimum Fit, Silicone Faceseal and Quick Latch
Brand and Series
3M Rugged Comfort 6500

Description

Item Head Harness Assembly, For Use With 6500 Series Half Mask Respirators, Compatible with Brand 3M, Compatible with Series 3M 6500, Rugged Comfort 6500, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.