Head Strap/Harness Assembly
Mfr # 7893S
Zoro # G3668043
product price: $126.99
/ea
Free Shipping & Returns
Key Features
For Use With
7800S Series Full Face Respirator
Color
Black
Material
Silicone
Series
7000
Includes
Head Strap and Buckles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7893S
Zoro #
G3668043
UPC #
50051138213409
Country of Origin
Japan
Dimensions
Size
10 1/5 in x 7 9/10 in x 4 3/10 in
Details
Item
Headstrap Assembly
For Use With
7800S Series Full Face Respirator
Color
Black
Material
Silicone
Series
7000
Includes
Head Strap and Buckles
Compatible with Series
3M 7800
Compatible with Brand
3M
Features
Silicone Construction
Brand and Series
3M 7000
Typical Application
Assembly & Mechanical, Cleaning, Facility Maintenance, Painting
Description
Item Headstrap Assembly, For Use With 7800S Series Full Face Respirator, Compatible with Brand 3M, Compatible with Series 3M 7800, 7000, Includes Head Strap and Buckles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.