Zoro Homepage

Headgear, Blue

  • Mfr # 10078371825024

  • Zoro # G207465739


product price: $28.69
/ea

Key Features

Material
Thermoplastic
Color
Blue
For Use With
Faceshield Attachment, Hardhat Attachment, Ratchet Suspension, Hard Hats; H-700, H-700T
Standards
ANSI Z87.1
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10078371825024
Zoro #
G207465739
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Height
4 in
Width
9 in

Details

Item
Headgear
Material
Thermoplastic
Color
Blue
For Use With
Faceshield Attachment, Hardhat Attachment, Ratchet Suspension, Hard Hats; H-700, H-700T
Standards
ANSI Z87.1
Features
Cap Mounted Suspension
Application

Description

This capmounted headgear assembly can be used with any 3M Faceshield to help provide face protection Designed to fit most hard hat accessory slots, the H18 features a highstrength thermoplastic crown that provides high impact resistance The H18 mounts to 3M XLR8 and other 3M Hard Hats via the accessory slots headgear system gives users a wide choice of faceshield materials, sizes, shapes, and tints for task specific requirements This style helps provide durable head protection to workers in metalworking, utilities, wood working, and many other industries Meets the requirements of ANSI Z8712003


  • •Cap-mounted headgear assembly
  • •Can be used with any 3M Faceshield to help provide face protection
  • •Designed to fit most hard hat accessory slots
  • •High-strength thermoplastic crown for high impact resistance
  • •Mounts to 3M XLR8 and other 3M Hard Hats
  • •Meets the requirements of ANSI Z87.1-2003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.