Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headgear, Chin Protector, Clear

  • Mfr # 82542-00000

  • Zoro # G2819406


product price: $13.19
/ea

Key Features

Color
Clear
Material
Polycarbonate
For Use With
AOTuffmaster Face shields
Dielectric Protection
Yes
Standards
Use with 3Mâ„¢ Face shield W98; Any 3Mâ„¢ Headgear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82542-00000
Zoro #
G2819406
UPC #
078371657215
Country of Origin
Taiwan, Province of China

Dimensions

Length
8"
Width
3 in
Height
3 in

Details

Item
Chin Protector
Color
Clear
Material
Polycarbonate
For Use With
AOTuffmaster Face shields
Dielectric Protection
Yes
Standards
Use with 3Mâ„¢ Face shield W98; Any 3Mâ„¢ Headgear
Features
Head and Face Protection
Compatible with Product Type
Face Shield
Compatible with Manufacturer Model Number
WP98
Compatible with Brand
3M(TM)
Compatible Manufacturer Model Number
WP98
Compatible with Manufacturer Model No.
WP98
Compatible Pump Manufacturer Part Number
WP98
For Use with Mfr Model Number
WP98
Compatible Manufacturer Part Number
WP98
Compatible with Mfr. Model No.
WP98
Compatible Mfr. Model Number
WP98

Description

Chin Protector, For Use With Face Shield, Headgear, Standards ANSI Z87.1-2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.