Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headgear, Ratchet, HighHeat, Blu, w/Extender

  • Mfr # 82516-00000

  • Zoro # G2844956


product price: $30.29
/ea

Key Features

Color
Blue
Material
Plastic
For Use With
AOTuffmaster(R) Face shields
Dielectric Protection
Yes
Standards
ANSI Z87.1-2003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82516-00000
Zoro #
G2844956
UPC #
078371825829
Country of Origin
United States

Dimensions

Length
11.3"
Width
10 in
Height
5 1/4 in

Details

Item
Ratchet Headgear
Color
Blue
Material
Plastic
For Use With
AOTuffmaster(R) Face shields
Dielectric Protection
Yes
Standards
ANSI Z87.1-2003
Features
High Heat Resistant, Deluxe Ratchet Suspension plus crown extender for additional top-of-the-head protection and headgear extenders to move headgear/face shield further away from face
Headgear Color
Blue
Headgear Material
Thermoplastic
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Style
Full-Frame
Compatible with Brand
3M(TM)
Application
Assembly, Cleaning, Demolition, Electrical, Grinding, Machine Operations, Painting, Remediation, Sanding, Welding
Suspension Adjustment Type
Ratchet
Compatible with Series
W-Series
Compatible with Manufacturer Model Number
W96, W96IR3, W96IR5, W96M, W96MW, WCP96, WCP96B, WCP96CG, WCP96G, WE96S, WE96X, WP96BAL, WP96C, WP96X, WP98
Attachment Type
Slotted
Compatible Manufacturer Model Number
W96, W96IR3, W96IR5, W96M, W96MW, WCP96, WCP96B, WCP96CG, WCP96G, WE96S, WE96X, WP96BAL, WP96C, WP96X, WP98
Compatible with Manufacturer Model No.
W96, W96IR3, W96IR5, W96M, W96MW, WCP96, WCP96B, WCP96CG, WCP96G, WE96S, WE96X, WP96BAL, WP96C, WP96X, WP98
Compatible Pump Manufacturer Part Number
W96, W96IR3, W96IR5, W96M, W96MW, WCP96, WCP96B, WCP96CG, WCP96G, WE96S, WE96X, WP96BAL, WP96C, WP96X, WP98
For Use with Mfr Model Number
W96, W96IR3, W96IR5, W96M, W96MW, WCP96, WCP96B, WCP96CG, WCP96G, WE96S, WE96X, WP96BAL, WP96C, WP96X, WP98
Compatible Manufacturer Part Number
W96, W96IR3, W96IR5, W96M, W96MW, WCP96, WCP96B, WCP96CG, WCP96G, WE96S, WE96X, WP96BAL, WP96C, WP96X, WP98
Compatible with Mfr. Model No.
W96, W96IR3, W96IR5, W96M, W96MW, WCP96, WCP96B, WCP96CG, WCP96G, WE96S, WE96X, WP96BAL, WP96C, WP96X, WP98
Compatible Mfr. Model Number
W96, W96IR3, W96IR5, W96M, W96MW, WCP96, WCP96B, WCP96CG, WCP96G, WE96S, WE96X, WP96BAL, WP96C, WP96X, WP98

Description

Headgear, Application Assembly, Cleaning, Demolition, Electrical, Grinding, Machine Operations, Painting, Remediation, Sanding, Welding, Color Blue, Compatible with Brand 3M(TM), Compatible with Grainger Part Number 293F60, 2ELX2, 2ELX5, 2ELX6, 2ELX7, 2ELY2, 2ELY8, 38W555, 38W556, Compatible with Manufacturer Model Number W96, W96IR3, W96IR5, W96M, W96MW, WCP96, WCP96B, WCP96CG, WCP96G, WE96S, WE96X, WP96BAL, WP96C, WP96X, WP98, Compatible with Series W-Series, Dielectric Protection Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.