Zoro Homepage

Headlight Lens Restoration Kit

  • Mfr # 39008

  • Zoro # G116059869


product price: $21.49
/ea

Key Features

Product Type
Headlight Restoration Kit
Includes
3M(TM) Gold Sanding Discs 500 Grit, 3M(TM) Rubbing Compound, 3M(TM) Trizact(TM) Refining Disc, Disc Pad Holder, White Finishing Discs 800 Grit
Compatible Light Type
Headlight
Color
White
Compatible Surface Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39008
Zoro #
G116059869
UPC #
00051131390089
Country of Origin
United States

Details

Item
Headlight Lens Restoration Kit
Product Type
Headlight Restoration Kit
Includes
3M(TM) Gold Sanding Discs 500 Grit, 3M(TM) Rubbing Compound, 3M(TM) Trizact(TM) Refining Disc, Disc Pad Holder, White Finishing Discs 800 Grit
Compatible Light Type
Headlight
Color
White
Compatible Surface Material
Plastic
Use Location
Exterior
Container Type
Soft Pack
Cleaner Type
Headlight Lens Cleaners
Base Type
Water

Description

Headlight Lens Restoration System 39008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.