Zoro Homepage

Headlight Lens Restoration Kit, Prof

  • Mfr # 02516

  • Zoro # G2555077


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Type
Professional
Appearance
Liquid
Color
Multi
Container Type
Box
Includes
3 in Abrasive Discs, Polish, Rubbing Compound, Sanding and Polishing tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02516
Zoro #
G2555077
UPC #
00051131025165
Country of Origin
Taiwan, Province of China

Details

Type
Professional
Appearance
Liquid
Color
Multi
Container Type
Box
Includes
3 in Abrasive Discs, Polish, Rubbing Compound, Sanding and Polishing tools
Item
Headlight Lens Restoration Kit
Removes
Surface Defects, Yellowing
Contains
(2) 3 in Backup Pads, (2) 5/16 in Adaptors and Tool Bag, (2) Soft Interface Pads, 3 in 600 Grit Disc, 3 in 800 Grit Disc, 3 in Trizact 1000, 3 in Trizact 3000, Bottle of Plastic Cleaner (2CTL2), Bottle of Plastic Polish (2CTL1), Pneumatic 3 in DA Sanding Tool, Pneumatic Polishing Tool
For Use With
Paint Finishing & Detailing, Plastic Lenses Headlights, Taillights, Fog Lights, Directional Lights
VOC Content Weight Percentage
16 %
Butyl-Free
Butyl-Free
Base Type
Solvent
Biodegradable
Not Biodegradable
Compatible Surface Material
Glass, Plastic
Series
Perfect-IT
Use Location
Exterior
Cleaner Type
Headlight Lens Cleaners
Features
Quickly Removes Surface Defects and Yellowing from Plastic Lenses, Discs Feature Hookit Attachment for Fast, Easy Change-Outs, Restore Headlight Clarity in 10 - 15 Minutes

Description

Headlight Lens Restoration Kit, Cleaner Type Headlight Lens Cleaners, Base Type Solvent, Container Type Box, Container Size -, Use Location Exterior, Compatible Surface Material Glass, Plastic, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Multi, Includes 3 in Abrasive Discs, Polish, Rubbing Compound, Sanding and Polishing tools, VOC Content Weight Percentage 16 Percent, Standards Not Applicable, Removes Surface Defects, Yellowing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.