Zoro Homepage

Headset, 26dB, Headband, Black, AA Batteries

  • Mfr # MT13H221A

  • Zoro # G7179545


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) AA batteries
Dielectric
No
Ear Muff Style
Over-the-Head
Wired Connection Type
3.5mm Stereo Jack
Radio Band Type
No Radio Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT13H221A
Zoro #
G7179545
UPC #
04054596123229
Country of Origin
Poland

Dimensions

Battery Size
AA

Description

Electronic Ear Muffs, Earmuff Style Over-the-Head, Earmuff Type Rigid, Noise Reduction Rating 26 dB, Dielectric No, Radio Band Type No Radio Band, Intrinsically Safe No, Connection Type 3.5mm Stereo, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AA, Cup Color Black, Auxiliary Input 3.5mm Stereo Plug, Series ProTac III, Standards ANSI S3.19-1974, Band Color Black, Band Material PVC, Stainless Steel, Battery Chemistry Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.