Zoro Homepage
This item is Discontinued.
3M Headset, Behind the Head, Black, 22dB MT17H682BB-47

Headset, Behind the Head, Black, 22dB (Discontinued)

  • Mfr # MT17H682BB-47
  • Zoro # G2450388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT17H682BB-47
Zoro #
G2450388
UPC #
10093045934109
Country of Origin
United States

Details

Item
Headset
Headset Style
Behind-the-Neck
In Ear / On Ear / Over Ear LOV
Over Ear
Color
Black
Push To Talk
No
One Ear / Two Ear
Two Ear
For Use With
Military and Civilian Radio System
Volume Control
yes
Features
Adjustable Sizing to Fit Different Users, Ambidextrous Noise-canceling Boom Microphone, Level-Dependent Surround Sound for "talk-thru" Function
Noise Reduction Rating NRR
22 dB
Noise Canceling
No
Noise-Canceling Headset
No
In Ear / On Ear / Over Ear
Over Ear
Noise Reduction Rating
22 dB
Earmuff Style
Behind-the-Neck

Description

Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 22 dB, Features Adjustable Sizing to Fit Different Users, Ambidextrous Noise-canceling Boom Microphone, Level-Dependent Surround Sound for In.talk-thru In. Function, In Ear / On Ear / Over Ear Over Ear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.