Shop 3M PELTOR

Headset, Hard Hat-Mounted, 25 dB, Yellow

  • Mfr # MT73H7P3E4610NA

  • Zoro # G703505410


product price: 
$
941.99
/ea
Free Shipping & Returns

Key Features

For Use With
Slotted Front-Brim Hard Hats
Includes
Battery ACK081, Cable, Headset, Hygiene kit, Mic protector, Power supply, User instruction
Battery Size
3.7V
Headset Style
Hard Hat-Mounted
Weight
16.6 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT73H7P3E4610NA
Zoro #
G703505410
UPC #
07318640071193
Country of Origin
Sweden
Item
LiteCom Plus Headset MT73H7P3E4610NA
For Use With
Slotted Front-Brim Hard Hats
Includes
Battery ACK081, Cable, Headset, Hygiene kit, Mic protector, Power supply, User instruction
Headset Style
Hard Hat-Mounted
Weight
16.6 oz
Band Material - Hearing Protection
Stainless Steel
Band Color - Hearing Protection
Black
Earmuff Style
Hard Hat-Mounted
Batteries Included
Yes
Noise Reduction Rating NRR
25 dB
One Ear / Two Ear
Two Ear
Battery Life
20 hr
Features
Dust Resistant, Hard Hat, Water Resistant
Battery Type
Rechargeable
Radio Band Type
FM
Number of Batteries
1
Standards
IP54, IP68
Dielectric
No
Auxiliary Input
Connection Jack
Recharge Time
4 hr
Earmuff Cup Color
Yellow
Earmuff Cushion Material
Foam, PVC
Button Functions
Answer Call, Volume Up/Down
In Ear / On Ear / Over Ear
Over Ear
Includes Batteries
Yes
Band Material
Stainless Steel
Includes Microphone
Yes
Microphone Type
Speaker
Band Color
Black
Two-Way Radio Communication Type
Listen, Talk
Environmental Listening
Yes
Connection Type
Integrated Analog Two-Way Radio
Intrinsically Safe
No
Battery Chemistry
Li-Ion
Noise-Canceling Microphone
Yes
Two-Way Radio Communication Type - MERCH
Listen and Talk
Cup Color
Yellow
Compatible with Series
Slotted Front-Brim Hard Hats
Noise-Canceling Headset
Yes
Cushion Material
Foam, PVC
Connection Type - MERCH
Bluetooth, Headset to Headset
Noise Reduction Rating
25 dB
Electrically Insulated
No
Compatible with Manufacturer Model Number
Headset Type
Rigid
Compatible with Brand
3M, Securefit
Compatible with Mfr. Model Number
H-701SFR-UV, H-701SFV-UV, H-701T-SF, H-702SFR-UV, H-702SFV-UV, H-703SFR-UV, H-703SFV-UV, H-704SFR-UV, H-704SFV-UV, H-704T-SF, H-705SFR-UV, H-705SFV-UV, H-706SFR-UV, H-706SFV-UV, H-707SFR-UV, H-707SFV-UV, H-708SFR-UV, H-708SFV-UV, H-709SFR-UV, H-709SFV-UV, H-710SFR-UV, H-710SFV-UV, H-711SFR-UV, H-711SFV-UV, H-712SFR-UV, H-712SFV-UV, H-713SFR-UV, H-713SFV-UV, X5001-ANSI, X5001V-ANSI, X5001VX-ANSI, X5001X-ANSI, X5003-ANSI, X5003V-ANSI, X5003VX-ANSI, X5003X-ANSI, X5005-ANSI, X5007-ANSI, X5007V-ANSI, X5007VX -ANSI, X5007X-ANSI, X5012-ANSI, X5012V-ANSI, X5012VX-ANSI, X5012X-ANSI, X5014-ANSI, X5014V-ANSI, X5014VX-ANSI, X5014X-ANSI
Compatible Manufacturer Part Number
Compatible Manufacturer Model Number

Description

LiteCom Plus Headset MT73H7P3E4610NA, Headset Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric No, Intrinsically Safe No, Connection Type Integrated Analog Two-Way Radio, Cushion Material Foam, PVC, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Slotted Front-Brim Hard Hats, Standards IP54, IP68, Band Color Black, Band Material Stainless Steel, Battery Chemistry Li-Ion, Battery Life 20 hr, Battery Size 3.7V, Battery Type Rechargeable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.