Shop 3M PELTOR

Headset, Hard Hat Mounted, FM Radio Band

  • Mfr # M2RX7P3E2-01
  • Zoro # G5932880

product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Includes
3.5mm Cable
Standards
ANSI S3.19-1974
Series
Alert
Compatible Earmuff
HY81
Ear Muff Style
Hard Hat Mounted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M2RX7P3E2-01
Zoro #
G5932880
UPC #
07318640063266
Country of Origin
Sweden
Item
Headset
Includes
3.5mm Cable
Standards
ANSI S3.19-1974
Series
Alert
Compatible Earmuff
HY81
Ear Muff Style
Hard Hat Mounted
Dielectric
No
Ear Muff Cup Color
Red
Band Color - Hearing Protection
Black
Battery Type
Disposable
Radio Band Type
FM
Features
Built in FM Radio Receiver, Built in Two Way Communication, Level Dependent Function
Batteries Included
Yes
Earmuff Style
Hard Hat-Mounted
Noise Reduction Rating NRR
25 dB
Number of Batteries
2
Connection Type - Head Protection
Wired
Weight
13.8 oz
Ear Muff Type
Rigid
Auxiliary Input
3.5mm Stereo Plug
Wired Connection Type
3.5mm Stereo Jack
Ear Muff Shell Color
Red
Ear Muff Cushion Material
Foam
Headset Style
Earmuffs
Battery Life
70 hr
Earmuff Cushion Material
Foam
Earmuff Type
Rigid
Earmuff Cup Color
Red
Cup Color
Red
Compatible with Series
Slotted Front-Brim Hard Hats
Button Functions
Volume Up/Down
Electrically Insulated
No
Noise Reduction Rating
25 dB
Two-Way Radio Communication Type - MERCH
Listen Only
Two-Way Radio Communication Type
Listen
Connection Type - MERCH
3.5mm
Battery Chemistry
Alkaline
Cushion Material
Foam
Includes Batteries
Yes
Noise-Canceling
Yes
Intrinsically Safe
No
Band Color
Black
Band Material
PVC, Stainless Steel
Environmental Listening
Yes
Connection Type
3.5mm Stereo
Industry Type
Agricultural, Automotive, Chemicals, Food & Beverage Manufacturing, Forestry, General Manufacturing, Industrial Maintenance, Metal Fabrication, Pharmaceutical, Primary Metal, Repair & Operation (MO)
For Use With
Ballcap Style Hard Hats
Compatible Series
Slotted Front-Brim Hard Hats
Compatible Product Type
Ballcap Style Hard Hats

Dimensions

Battery Size
AA
Fits Chest Size
Built in FM Radio Receiver, Built in Two Way Communication, Level Dependent Function

Description

Headset, Earmuff Style Hard Hat-Mounted, Earmuff Type Rigid, Noise Reduction Rating 25 dB, Dielectric No, Radio Band Type FM, Intrinsically Safe No, Connection Type 3.5mm Stereo, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AA, Cup Color Red, Auxiliary Input 3.5mm Stereo Plug, Includes 3.5mm Cable, Series Alert, Standards ANSI S3.19-1974, Band Color Black, Band Material PVC, Stainless Steel, Battery Chemistry Alkaline

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.