Shop TWINPOINT

P35C 12 ft. External Speaker Wire with 3.5 mm Plug

  • Mfr # P35C
  • Zoro # G604033982

product price: 
$
20.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P35C
Zoro #
G604033982
UPC #
-
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • 12 ft. External Speaker Wire with 3.5 mm Plug
  • Lots of options in every category
  • High quality construction and modern designs
  • Superior quality performance and reliability
  • Competitive prices and value for money
Specifications
  • Size: 12 ft.
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.