Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88063-ARC
Zoro #
G3369899
UPC #
00093045934713
Country of Origin
United States
Details
Item
Headset Kit
Headset Style
Helmet Attached
In Ear / On Ear / Over Ear LOV
Over Ear
Color
Green
Includes
Batteries, Carrying Bag, PTT
For Use With
AN/PRC-117, AN/PRC-119, AN/PRC-152, Mfr. No. AN/PRC-148
One Ear / Two Ear
Two Ear
Push To Talk
Yes
Volume Control
yes
Features
Adjustable Sizing to Fit Different Users, Ambidextrous Noise-canceling Boom Microphone, Level-Dependent Surround Sound for "talk-thru" Function
Noise Reduction Rating NRR
22 dB
Noise Canceling
No
Noise Reduction Rating
22 dB
Noise-Canceling Headset
No
In Ear / On Ear / Over Ear
Over Ear
Earmuff Style
Hard Hat-Mounted
Description
Headset Kit, Headset Style Hard Hat-Mounted, Noise Reduction Rating 22 dB, Features Adjustable Sizing to Fit Different Users, Ambidextrous Noise-canceling Boom Microphone, Level-Dependent Surround Sound for In.talk-thru In. Function, In Ear / On Ear / Over Ear Over Ear, Includes Batteries, Carrying Bag, PTT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.