Headset, Wired, Gray, 23 dB
Mfr # MT14H418A-92 GE
Zoro # G822808218
product price: $951.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT14H418A-92 GE
Zoro #
G822808218
UPC #
0068060857439
Country of Origin
United States
Description
Headset, Headset Style Over the Head, Helmet Mounted, Headset Type Rigid, Noise Reduction Rating 23 dB, Intrinsically Safe No, Connection Type Wired, Cup Color Gray, Two-Way Radio Communication Type Listen, Talk, Standards ANSI S3.19-1974, MIL-STD-461G, MIL-STD-801H, Band Material Rubber, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA, Battery Type Disposable, Cable Style Straight, Compatible with Brand PELTOR(TM), Compatible with Manufacturer Model Number P3ADG47-F SV/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.