Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, Wired, Green, 23 dB

  • Mfr # MT14H418A-92 GN

  • Zoro # G622808371


product price: $951.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT14H418A-92 GN
Zoro #
G622808371
UPC #
0068060856869
Country of Origin
United States

Description

Headset, Headset Style Over the Head, Helmet Mounted, Headset Type Rigid, Noise Reduction Rating 23 dB, Intrinsically Safe No, Connection Type Wired, Cup Color Green, Two-Way Radio Communication Type Listen, Talk, Standards ANSI S3.19-1974, MIL-STD-461G, MIL-STD-801H, Band Material Rubber, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA, Battery Type Disposable, Cable Style Straight, Compatible with Brand PELTOR(TM), Compatible with Manufacturer Model Number P3ADG47-F SV/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.