This item is Discontinued.

3M Heat Shrink Heavy-Wall Cable Sleeves, 2-4/0 AWG, Expanded/Recovered I.D. 1.10/0.37 in, 12 in L 80610229512

Heat Shrink Heavy-Wall Cable Sleeves, 2-4/0 AWG, Expanded/Recovered I.D. 1.10/0.37 in, 12 in L (Discontinued)

  • Mfr # 80610229512
  • Zoro # G604254417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80610229512
Zoro #
G604254417
UPC #
54007088929
Country of Origin
United States

Dimensions

Length
12 Inch
Expanded Inner Diameter (metric)
27.9 mm
Recovered Inner Diameter
0.37 Inch
Length (Metric)
305 mm
Recovered Inner Diameter (metric)
9.4 mm

Details

Color
Black
Shrink Ratio
0.125694444444444
Material
Polyolefin
Operating Temperature (Celsius)
-55 Degrees C to -100 Degrees C
Specifications
UL 486D*
Family
3M Heat Shrink Heavy-Wall Cable Sleeves ITCSN
Adhesive Lined
Yes
Operating Temperature (Fahrenheit)
-67 to 230 Degree Fahrenheit
Tubing Type
Heavy Wall
Minimum Expanded Tubing I. D.
1.1 Inch
Voltage Rating
UL Rated to 600 V, Can be used up to 1 kV
Product Type
Splice
Agency Approvals
CSA, UL 486D
Splice Type
Heat Shrink

Description

Corrosion, abrasion, chemicals and moisture don’t stand a chance against these 3M ITCSN Heat Shrink Cable Sleeves. Cross-linked, black polyolefin offers a strong but flexible structure that helps to protect connections, terminations and electrical splices. These heavy-wall sleeves have a 3:1 shrink ratio that provides electrical insulation and helps secure wiring for 1 kV-rated applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.