Shop 3M
See all product information
Create Account
Heat Shrink Thin-Wall Tubing, 2:1 I.D. Shrink Ratio, 4 in I.D. Before Shrinking, Black, 50 ft
- Mfr # FP-301
- Zoro # G515699765
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Single Wall (Thin)
Material
Polyolefin
Color
Black
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP-301
- Zoro #
- G515699765
- UPC #
- 10054007388842
- Country of Origin
- United States
Dimensions
- Length
- 50 ft
- Wall Thickness After Shrinking
- 50.8mm
- Fits Chest Size
- Cold Resistant, Color Coded, Fire Resistant, Flame Retardant, Flexible, Moisture Barrier, Split Resistant
Details
- Item
- Heat Shrink Thin-Wall Tubing
- Shrink Ratio
- 2:1
- Wall Type
- Single Wall (Thin)
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- -67 Degrees F to 275 Degrees F
- Package Style
- Cut to Length
- Standards
- UL, SAE, CSA, RoHS
- Tubing Wall Type
- Thin Wall
- I.D. Before Shrinking
- 4 in
- Flame Retardant
- Yes
- Features
- Cold Resistant, Color Coded, Fire Resistant, Flame Retardant, Flexible, Moisture Barrier, Split Resistant
- Min. Temp. Rating
- -67 Degrees F
- I.D. After Shrinking
- 2 in
- Shrink Tubing Properties
- Cold-Resistant, Fire-Resistant, Flame-Resistant, Split-Resistant
- Max. Temp. Rating
- 275 Degrees F
- Shell Material
- Polyolefin
- Wire Color
- Black
Description
Heat Shrink Thin-Wall Tubing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.