Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Dual Wall, Blue, 6 in, 50 PK

  • Mfr # 23281

  • Zoro # G7921226


product price: $91.55
/pk 50, $1.83/ea
Free Shipping & Returns

Key Features

Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
1/4 in
Color
Blue
Length
6 in
Use with Wire Size
16 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23281
Zoro #
G7921226
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Use with Wire Size
16 to 14 AWG

Details

Item
Heat Shrink Tube
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
1/4 in
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.