Heat Shrink Tube, Dual Wall, Yellow, 6 in, 50 PK

  • Mfr # 23282

  • Zoro # G7922452


product price: $130.99
/pk 50, $2.62/ea
Free Shipping & Returns

Key Features

Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
5/16 in
Color
Yellow
Length
6 in
Use with Wire Size
12 to 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23282
Zoro #
G7922452
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Use with Wire Size
12 to 10 AWG

Details

Item
Heat Shrink Tube
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
5/16 in
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products