Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 0.4 in I.D. Before Shrinking, Black, 25 ft

  • Mfr # ITCSN-0400-25'-BLACK-REEL

  • Zoro # G5489251


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
0.4 in
Shrink Tubing I.D. After Shrinking
0.15 in
Material
Cross-Linked Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITCSN-0400-25'-BLACK-REEL
Zoro #
G5489251
UPC #
00054007088868
Country of Origin
United States

Dimensions

Length
25 ft
Use with Wire Size
12 to 6 AWG
Shrink Tubing Wall Thickness After Shrinking
0.08 in
Use With Wire Size
12 AWG to 6 AWG
Wall Thickness After Shrinking
0.08 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
0.4 in
Shrink Tubing I.D. After Shrinking
0.15 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Max. Voltage
1,000 V
Features
Suitable for Insulating Secondary Splices
Flame Retardant
No
Standards
CSA File LR38227, RoHS 2011/65/EU, UL 486D
Tubing Wall Type
Heavy Wall
Adhesive Lined
No
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant
Min. Temp. Rating
-67 Degrees F
Package Style
Cut to Length
Max. Temp. Rating
230 Degrees F
Dielectric Strength
500 V
I.D. After Shrinking
0.15 in
I.D. Before Shrinking
0.4 in

Description

Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin, Rigid, Flame Retardant No, Adhesive Lined No, Shrink Ratio 3:1, Use With Wire Size 12 AWG to 6 AWG, I.D. Before Shrinking 0.4 in, I.D. After Shrinking 0.15 in, Wall Thickness After Shrinking 0.08 in, Length 25 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, UV Light-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.