Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 4.5 in I.D. Before Shrinking, Black, 4 ft

  • Mfr # ITCSN-4500-48"-BLACK-5 PCS

  • Zoro # G5552023


product price:  $1,194.99
/pk 5, $239.00/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
4.5 in
Shrink Tubing I.D. After Shrinking
1.5 in
Material
Cross-Linked Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITCSN-4500-48"-BLACK-5 PCS
Zoro #
G5552023
UPC #
00051135379790
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
1500 to 2500 MCM
Shrink Tubing Wall Thickness After Shrinking
0.17 in
Use With Wire Size
1500 MCM to 2500 MCM
Wall Thickness After Shrinking
0.17 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
4.5 in
Shrink Tubing I.D. After Shrinking
1.5 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Flame Retardant
No
Features
Suitable for Insulating Secondary Splices
Max. Voltage
1,000 V
Standards
CSA File LR38227, RoHS 2011/65/EU, UL 486D
Tubing Wall Type
Heavy Wall
Adhesive Lined
No
Package Style
Individual Pieces
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant
Max. Temp. Rating
230 Degrees F
Min. Temp. Rating
-67 Degrees F
Dielectric Strength
500 V
I.D. After Shrinking
1.5 in
I.D. Before Shrinking
4.5 in

Description

Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin, Rigid, Flame Retardant No, Adhesive Lined No, Shrink Ratio 3:1, Use With Wire Size 1500 MCM to 2500 MCM, I.D. Before Shrinking 4.5 in, I.D. After Shrinking 1.5 in, Wall Thickness After Shrinking 0.17 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, UV Light-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.