
Heat Shrink Tube Kit, Single Wall, Thin Wall, 2:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking
Mfr # FPASSTAS6"K
Zoro # G214795843
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Single Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Flexible Polyolefin
Color
Black, Blue, Clear, Green, Red, White, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPASSTAS6"K
Zoro #
G214795843
UPC #
00051135376775
Country of Origin
United States
Dimensions
Length
48 in
Use With Wire Size
1 AWG to 28 AWG
Details
Item
Heat Shrink Tube Kit
Shrink Ratio
2:1
Wall Type
Single Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Flexible Polyolefin
Color
Black, Blue, Clear, Green, Red, White, Yellow
Temp. Range
-67° to 275°F
Number of Pieces
133
Standards
ABS, AMS-3636, AMS-3637, AS23053/5 Class 1 and Class 2, CSA Certified, CSA LR38227, RoHS 2011/65/EU Compliant, UL Recognized
Shrink Tubing I.D. Before Shrinking
2 in
Flame Retardant
Yes
I.D. Before Shrinking
1 in
Shrink Tubing Properties
Solvent Resistant
Tubing Wall Type
Thin
Kit Contents
Multiple Sizes
Package Style
Sticks
Min. Shrink Temp.
100°C
Description
Heat Shrink Tubing Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.