Zoro Homepage

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, 6 in

  • Mfr # 3M36618

  • Zoro # G902114901


product price: $25.99
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.05/0.046 in
Material
Flexible Polyolefin
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M36618
Zoro #
G902114901
UPC #
511353661898
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.05/0.046 in
Material
Flexible Polyolefin
Temp. Range
-67° to 275°F
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.