Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.05 in I.D. Before Shrinking, Clear, 4 ft

  • Mfr # FP-301-3/64-Clear-4'-Bulk

  • Zoro # G5536045


product price: $466.99
/pk 250, $1.87/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.046 in
Shrink Tubing I.D. After Shrinking
0.02 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-301-3/64-Clear-4'-Bulk
Zoro #
G5536045
UPC #
00051128598122
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
23 to 17 AWG
Shrink Tubing Wall Thickness After Shrinking
0.016 in
Use With Wire Size
23 to 17 AWG
Wall Thickness After Shrinking
0.02 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.046 in
Shrink Tubing I.D. After Shrinking
0.02 in
Material
Polyolefin
Color
Clear
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Shrink Tubing Material Type
Flexible
Max. Voltage
600 V
Flame Retardant
Yes
Standards
CSA Certified, RoHS 2011/65/EU, SAE AS23053/5, Class 1, UL E39100
Features
Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Shrink Tubing Properties
Acid and Alkali Resistant, Solvent Resistant
Dielectric Strength
900 V
Max. Temp. Rating
275 Degrees F
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.02 in
I.D. Before Shrinking
0.05 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 23 AWG to 17 AWG, I.D. Before Shrinking 0.05 in, I.D. After Shrinking 0.02 in, Wall Thickness After Shrinking 0.02 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Solvent-Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.