Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.093 in I.D. Before Shrinking, Black, 500 ft

  • Mfr # FP-301VW-3/32-Black-500'

  • Zoro # G5795255


product price:  $904.99
/pk 3, $301.66/ea
Sold in multiples of 2 for $1,809.98
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Polyolefin
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP-301VW-3/32-Black-500'
Zoro #
G5795255
UPC #
00054007084679
Country of Origin
United States

Dimensions

Length
500 ft
Use with Wire Size
28 to 26 AWG
Shrink Tubing Wall Thickness After Shrinking
0.02 in
Use With Wire Size
28 to 26 AWG
Wall Thickness After Shrinking
0.020 in
Length (Straight Wireway)
500 ft
Shrink Tubing Length
500 ft
Use Shrink Tubing With Wire Size
28 to 26 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Max. Voltage
600 V
Standards
AMS-3636,AMS-3637,UL,CSA,ABS,MIL, SAE-AMS-DTL-23053/5
Shrink Tubing I.D. Before Shrinking
0.093 in
Shrink Tubing Adhesive Lined
No
Flame Retardant
Yes
Shrink Tubing Material Type
Flexible
Features
Flame Retardant, Solvent Resistant
Shrink Tubing Material
Polyolefin
Adhesive Lined
No
Tubing Wall Type
Thin Wall
I.D. After Shrinking
0.046 in
Shrink Tubing Type
Heat Shrink Tubing
I.D. Before Shrinking
0.093 in
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Tubing Wall Type
Thin Wall
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Flexible Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 28 to 26 AWG, I.D. Before Shrinking 0.093 in, I.D. After Shrinking 0.046 in, Wall Thickness After Shrinking 0.020 in, Length 500 ft, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Min. Shrink Temp. 212 Degrees F, Features Flame Retardant, Solvent Resistant, Standards AMS-3636,AMS-3637,UL,CSA,ABS,MIL, SAE-AMS-DTL-23053/5, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.