Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.093 in I.D. Before Shrinking, Red, 500 ft

  • Mfr # FP301-3/32-500'-RED-SPOOL

  • Zoro # G2836480


product price: $820.99
/pk 3, $273.66/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Polyolefin
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP301-3/32-500'-RED-SPOOL
Zoro #
G2836480
UPC #
00054007084693
Country of Origin
United States

Dimensions

Length
500 ft
Use with Wire Size
28 to 26 AWG
Shrink Tubing Wall Thickness After Shrinking
0.02 in
Use With Wire Size
28 to 26 AWG
Wall Thickness After Shrinking
0.020 in
Length (Straight Wireway)
500 ft
Use Shrink Tubing With Wire Size
28 to 26 AWG
Shrink Tubing Length
500 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Standards
AMS-3636,AMS-3637,UL,CSA,ABS,MIL, SAE-AMS-DTL-23053/5
Shrink Tubing I.D. Before Shrinking
0.093 in
Shrink Tubing Material
Polyolefin
Shrink Tubing Adhesive Lined
No
Features
Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections
Shrink Tubing Material Type
Flexible
Flame Retardant
Yes
Max. Voltage
600 V
Adhesive Lined
No
Tubing Wall Type
Thin Wall
I.D. Before Shrinking
0.093 in
I.D. After Shrinking
0.046 in
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Tubing Wall Type
Thin Wall
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Flexible Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 28 to 26 AWG, I.D. Before Shrinking 0.093 in, I.D. After Shrinking 0.046 in, Wall Thickness After Shrinking 0.020 in, Length 500 ft, Color Red, Temp. Range -67 Degrees to 275 Degrees F, Min. Shrink Temp. 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products