Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.25 in I.D. Before Shrinking, Green, 200 ft
Mfr # FP301-1/4-200'-GREEN-SPOOL
Zoro # G5667715
product price: $377.99
/pk 3, $126.00/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1/4 in
Shrink Tubing I.D. After Shrinking
0.13 in
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP301-1/4-200'-GREEN-SPOOL
Zoro #
G5667715
UPC #
00054007569862
Country of Origin
United States
Dimensions
Length
200 ft
Use with Wire Size
16 to 12 AWG
Shrink Tubing Wall Thickness After Shrinking
0.025 in
Use With Wire Size
16 AWG to 12 AWG
Wall Thickness After Shrinking
0.03 in
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 200 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Solvent-Resistant, Color Green, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.