Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.5 in I.D. Before Shrinking, Green, 4 ft
Mfr # FP-301-1/2-Green-4'-Bulk
Zoro # G5720617
product price: $288.99
/pk 100, $2.89/ea
Sold in multiples of 8 for $2,311.92
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1/2 in
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP-301-1/2-Green-4'-Bulk
Zoro #
G5720617
UPC #
00051128599501
Country of Origin
United States
Dimensions
Length
4 ft
Use with Wire Size
6 to 1 AWG
Shrink Tubing Wall Thickness After Shrinking
0.025 in
Use With Wire Size
6 to 1 AWG
Wall Thickness After Shrinking
0.03 in
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali-Resistant, Solvent-Resistant, Color Green, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.