Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.750 in I.D. Before Shrinking, Black, 200 ft

  • Mfr # FP-301VW-3/4-Black-200'

  • Zoro # G5589324


product price:  $723.99
/pk 3, $241.33/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP-301VW-3/4-Black-200'
Zoro #
G5589324
UPC #
00054007085034
Country of Origin
United States

Dimensions

Length
200 ft
Use with Wire Size
4 to 3/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.03 in
Use With Wire Size
4 to 3/0 AWG
Wall Thickness After Shrinking
0.030 in
Length (Straight Wireway)
200 ft
Shrink Tubing Length
200 ft
Use Shrink Tubing With Wire Size
4 to 3/0 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
212°F
Shrink Tubing Material
Polyolefin
Shrink Tubing Adhesive Lined
No
Max. Voltage
600 V
Flame Retardant
Yes
Standards
AMS-3636,AMS-3637,UL,CSA,ABS,MIL, SAE-AMS-DTL-23053/5
Shrink Tubing Material Type
Flexible
Features
Flame Retardant, Solvent Resistant
Adhesive Lined
No
Tubing Wall Type
Thin Wall
I.D. After Shrinking
0.375 in
Shrink Tubing Type
Heat Shrink Tubing
I.D. Before Shrinking
0.750 in
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Tubing Wall Type
Thin Wall
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Flexible Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 to 3/0 AWG, I.D. Before Shrinking 0.750 in, I.D. After Shrinking 0.375 in, Wall Thickness After Shrinking 0.030 in, Length 200 ft, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Min. Shrink Temp. 212 Degrees F, Features Flame Retardant, Solvent Resistant, Standards AMS-3636,AMS-3637,UL,CSA,ABS,MIL, SAE-AMS-DTL-23053/5, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.