Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, Black, 100 ft, 3 PK

  • Mfr # NST-1-100'-BLACK-SPOOL

  • Zoro # G5659534


product price:  $2,056.99
/pk 3, $685.66/ea
Sold in multiples of 2 for $4,113.98
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Modified Chlorinated Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NST-1-100'-BLACK-SPOOL
Zoro #
G5659534
UPC #
00054007586036
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
4/0 AWG to 500 MCM
Shrink Tubing Wall Thickness After Shrinking
0.07 in
Use With Wire Size
4/0 to 500 MCM
Wall Thickness After Shrinking
0.07 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Modified Chlorinated Polyolefin
Color
Black
Temp. Range
-94° to 250°F
Min. Shrink Temp.
275°F
Shrink Tubing I.D. Before Shrinking
1 in
Standards
AMS-3623, AMS-R46846, SAE-AMS-DTL-23053/1, Class 1 and 2, SC-X-15112
Features
Abrasion Resistant, Flame Retardant, Fuel Resistant, Oil Resistant, Solvent Resistant
Flame Retardant
Yes
Max. Voltage
600 V
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Min. Temp. Rating
-94 Degrees F
Package Style
Cut to Length
Max. Temp. Rating
250 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant
Dielectric Strength
800 V
I.D. After Shrinking
1 in
I.D. Before Shrinking
1 in

Description

Heat Shrink Tubing, Thin Wall, Material Modified Chlorinated Polyolefin, Very Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.07 in, Length 100 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Fuel and Oil-Resistant, Color Black, Temp. Range -94 Degrees to 250 Degrees F, Package Style Cut to Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products